Shop Alternate Products
This Product is Discontinued
Enerpac
Clamp Arm, Standard, Steel, 2600 lb Force (Discontinued)
Mfr # CAS121
Zoro # G2851493
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Clamping Force 2600 lb
- Overall Length 3.13"
- For Plunger Dia. 0.876 in to 0.877 in
- Material of Construction Steel