Elesa
Tube End Caps, 1008 lb., Black
Mfr # NDX.T-30X2,0-M14
Zoro # G2851810
Sold in multiples of 3 for $11.85
$11.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Wall Size 0.079 in
- Thread Size 27/49
- Shape Round
- Load Capacity 1,008 lb
- Outside Dia. 1.181 in
Explore More Products
- ELESA Tube End Caps, 1120 lb., Black NDX.T-42,4X2,0-M12
- ELESA Tube End Caps, 1344 lb., Black NDX.Q-1-1/2X0,120- B 1/2-13
- ELESA Tube End Caps, 1792 lb., Black NDX.Q-1-1/2X0,120- B 3/4-10
- ELESA Tube End Caps, 1344 lb., Black NDX.Q-1-1/2X0,120- B 5/8-11
- ELESA Tube End Caps, 1344 lb., Black NDX.Q-1-1/2X0,120- B 3/8-16
- ELESA Tube End Caps, 1008 lb., Black, Thread Size: M12 NDX.Q-30X2,0-M12
- ELESA Tube End Caps, 1232 lb., Black NDX.T-1-3/4X0,12 B 3/4-10
- ELESA Tube End Caps, 1232 lb., Black NDX.T-1-3/4X0,12 B 5/8-11
- S & W Square Tube End, 5/8-11 Thread TE2-3C
- S & W Square Tube End, 5/8-11 Thread TE1-3C
- S & W Square Tube End, 3/4-10 Thread TE2-3D
- Elesa Tube End Leveling Mounts