Parker
Connector, Nylon, CompxM, 1/2Inx3/8In
Mfr # N8MC6
Zoro # G2851852
$3.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Nylon
- Specific Fitting Shape Straight Adapter
- Fitting Connection Type Compression x MNPT
- Tube Size 1/2 in
- Pipe Size - Pipe Fitting 3/8 in
Explore More Products
- PARKER 3/8" Compression x MNPT Low Lead Brass 90 Degree Elbow L269CA-6-6
- PARKER Elbow, 90, Carbon Steel, CompxM, 3/8Inx1/4In 6MSEL4N-S
- PARKER 1/2" Compression 316 SS Union Tee 8 JBU-SS
- PARKER Union, Zinc Pltd Steel, Comp, 1/2In 8 HBU-S
- PARKER Connector, Nylon, CompxM, 1/2In N8MC8
- PARKER Fitting, 1-29/32", Brass, Compression 62PBH-6
- PARKER Compression style fitting 26-M-R-NPTF-STR 10126-4-5
- PARKER Brass Metric Compression Fitting 0114 20 27
- PARKER Fitting, 3", Brass, Compression 56RBSG-8
- PARKER Connector, Nylon, CompxM, 5/8Inx1/8In N10MC2
- PARKER 3/8" Compression x 1/4" FNPT Brass Connector 10PK 66P-6-4
- Parker Compression Tube Fittings