Solberg
Filter Element, Paper, 2 Micron
Mfr # 838
Zoro # G2854984
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Element Material Paper
- Rated Flow Rate 30
- Inside Dia. (In.) 2 3/8 in
- Outside Dia. (In.) 3 5/16 in
- Type Replacement Cartridge
Explore More Products
- SOLBERG Filter Cartidge, Poly, 4-3/4 ID, 6-7/8 OD 32-17
- SOLBERG Filter Element, Paper, 2 Microns 334P
- SOLBERG Element, Filter 851
- SOLBERG Filter Cartidge, Paper, 9-1/2 ID, 12-9/16OD 32-22
- SOLBERG Filter Element, Paper, 2 Micron 238
- SOLBERG Filter Cartidge, Paper, 9-1/2 ID, 12-9/16OD 32-20
- SOLBERG Air Oil Separator, M24 Outlet, 70 SCFM LGM2470
- SOLBERG Filter Element, Paper, 2 Micron 814
- SOLBERG HEPA Cartridge Filter, 496 cfm, 0.3 Micron HE274
- BETA 1 FILTERS Air Filter replacement filter for 231847 / KOHLER B1AF0009250
- SOLBERG Filter Cartidge, Paper, 7-1/8 ID, 10-3/16OD 32-18
- Solberg Compressed Air Treatment