Ampg
Shim, Round, Min ID 0.250 In, PK25
Mfr # 2JHA4
Zoro # G2855063
$12.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shim Material Stainless Steel
- Grade 18-8
- Shim Thickness 0.002 in
- Thickness Tolerance +/-0.0005 in
- Shim Temper Not Rated
Explore More Products
- AMPG Shim, Round, Min ID 0.500 In, PK25 2JHF4
- AMPG Shim, Lengthening, ID 0.234 In, PK50 2DMA8
- AMPG Shim, Shortening, ID 0.751 In, PK50 2DME5
- AMPG Shim, Round, Min ID 0.503 In, PK25 2JHK6
- AMPG Shim, Round, Min ID 0.500 In, PK25 2JHF3
- AMPG Shim, Round, Min ID 0.188 In, PK25 2JGZ2
- AMPG Shim, Round, Min ID 0.378 In, PK25 2JHK4
- AMPG Shim, Shaft 1/4"x .005", 316 SS, PK10 Z9785-316
- AMPG Shim, Shaft 3/8"x .005", 316 SS, PK10 Z9825-316
- PRECISION BRAND Shim Stock, Roll, Cold Low Steel, 0.0120 In 16480
- PRECISION BRAND Shim Stock, Roll, Cold 302 SS, 0.0020 In, Width: 6" 22150
- Ampg Shim Stock