Autotex
Wet Kit, Wiper Arm Replacement
Mfr # 19478
Zoro # G2856673
$17.64
15% off
$14.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Truck, Con/Ag, RV, Marine, Bus
- Type Wiper System Component
- Material Mixed
- Includes Hardware
- Mounting Hardware Included Yes
Explore More Products
- AUTOTEX Wiper Motor, 24V, 1-1/2" Shaft, 2 Speed 4R1.24-19S2.R110D
- AUTOTEX Wiper Motor, 12V H131
- AUTOTEX Wiper Arm, Wet Radial, 22 In Size 201512N
- AUTOTEX Wiper Arm, Dry Pantograph, 22 In Size 200464
- AUTOTEX Wiper Motor, 3-1/2" Shaft, 18nm Torque 4A3.12.R110CE
- AUTOTEX Wiper Motor, Oscillating, Voltage 12 4R1.12.R110D
- AUTOTEX Wiper Arm Adapter Plate, Metal, 4" Size 200242
- AUTOTEX Adjustable Wiper Arm, 350 to 450mm 200717
- AUTOTEX Wiper Motor, Oscillating, 12 V AX9310
- DORMAN Windshield Wiper Arm, 42704 42704
- AUTOTEX Adjustable Wiper Arm, 350 to 450mm 200715
- Autotex Automotive Exterior Accessories