Husqvarna
Diamond Saw Blade, Masonry, 18 in. Dia.
Mfr # Blue200B-18
Zoro # G2856804
Free Shipping & Returns
$517.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Materials Cut Concrete, Granite
- For Use With Saw Type Large Flat Saws, Small Flat Saws
- Blade Dia. 18 in
- Arbor Size 1 in
- Arbor Shape Round
Explore More Products
- HUSQVARNA Diamond Saw Blade, Masonry, 20 in. Dia. Black500B-R-20
- HUSQVARNA Diamond Saw Blade, 14" Dia., 20 mm Arbor Tacti-Cut S50 14
- HUSQVARNA Diamond Saw Blade, Wet/Dry Cutting Type VARI-CUT S45-14
- HUSQVARNA DIAMOND BLADE VH5 14"" 542777987
- HUSQVARNA Diamond Saw Blade, Demolition, 20" dia. Elite Cut Block 20
- HUSQVARNA Diamond Saw Blade, Demolition, 4" dia. Vari-Cut Tile 4
- HUSQVARNA CIRCULR SAW BLD 14in. 5PK 579816405
- HUSQVARNA Diamond Saw Blade, Dry Cutting Type FLX12-3000
- HUSQVARNA Diamond Saw Blade, Wet Cutting Type FLX 280 14
- OX TOOLS Ultimate Metal Cutting 9" Vacuum Brazed Diamond Blade OX-UMC-9
- MAGNUM 16" X .125X 1"-20MM SPECIALTY APPLICATION MAGNUM-16
- Husqvarna Diamond Saw Blades