Shop Alternate Products
This Product is Discontinued
Whitney Tool
Drill Extension, Drill #73, 3/16 In (Discontinued)
Mfr # 96065
Zoro # G2857127
This Product is Discontinued
Key Features
- Material Tool steel
- Drill Size #73
- Decimal Equivalent 0.0240
- Overall Length (In.) 4
- Body Dia. 3/16