Carol
14 AWG 4 Conductor Portable Cord 600V 250 ft. YL
Mfr # 02639.85.05
Zoro # G2858502
Free Shipping & Returns
$765.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 14 AWG
- Number of Conductors 4
- Length 250 ft
- Jacket Color Yellow
- Jacket Material EPDM Rubber
Explore More Products
- CAROL 16 AWG 2 Conductor Portable Cord 600V 50 ft. BK 02722
- CAROL 18 AWG 4 Conductor Portable Cord 300V 25 ft. BK 01344
- CAROL 14 AWG 3 Conductor Carolprene Portable Cord 600V 250 ft. BK 02762.85.01
- CAROL 10 AWG 2 Conductor Portable Cord 600V 25 ft. BK 2767
- CAROL 18 AWG 2 Conductor Stranded Multi-Conductor Cable GY E2032S.41.10
- CAROL 18 AWG 4 Conductor Stranded Multi-Conductor Cable GY C2404A
- CAROL 18 AWG 3 Conductor Stranded Multi-Conductor Cable GY E2033S.41.10
- CAROL 18 AWG 2 Conductor Stranded Multi-Conductor Cable NAT E3032S.41.86
- CAROL 16 AWG 2 Conductor Stranded Multi-Conductor Cable WT E2242S.41.02
- QUICKCABLE Primary Wire, 14 Gauge, Black, 100ft. 230400-100
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 21 AWG, 10 Lbs, 4006' Length, 0.0296" Diameter, Red 21SNS10
- Carol Electrical Wire & Cable