Justrite
Cigarette Receptacle Liner, Gray, PK10
Mfr # 26827
Zoro # G2859412
$50.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Mounting Style Free-Standing
- Height 18 in
- Width 20"
- Color Gray
- Material LDPE
Explore More Products
- JUSTRITE Cigarette Receptacle, 2-1/2 gal., Red 26810R
- JUSTRITE Screw, Black 26801
- JUSTRITE Smoker Bucket Liners Pack of 10 26827
- JUSTRITE Justrite® Heavy-Duty Steel Outdoor Ashtray, 2-1/2 Gallon, Red 26810R
- JUSTRITE Trash Can Top, Funnel, Stays Open, Slvr 26530
- JUSTRITE Justrite Smokers Cease Fire Cigarette Butt Receptacle 26800D, 4 Gallon Black 26800D
- JUSTRITE Heavy Duty Replacement Smoker Head, For Use With Cigarette Receptacle, Polyethylene, Red 26770
- JUSTRITE Cigarette Receptacle, 4 gal., Gray 268501
- JUSTRITE BUTT CAN/SAFESMOKER 1205
- GLOBAL INDUSTRIAL Terracotta Outdoor Ashtray, 5 Gallon 245133RG
- ALPINE INDUSTRIES Wall-Mounted Cigarette Disposal Tower ALP490-03-BLK-2pk
- Justrite Smoking Receptacles & Shelters