Parker
50 Micron, 2-7/16" O.D., 10 in H, Filter Cartridge
Mfr # 11R10A
Zoro # G2860252
$59.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Amines, Dilute Acids and Alkali, Mineral Acid, Organic Acids and Solvent, Oxidizing Agent, Petroleum Oil, Photo Solutions, Potable Liquid, Prefilter for Membranes
- Flow Rate 5 gpm
- For Use With Competitive Filter Vessels
- Height 10 in
- Inside Dia. 1 in
Explore More Products
- PARKER 50 Micron, 2-7/16" O.D., 20 in H, Filter Cartridge 11R20
- PARKER 1 Micron, 4-1/2" O.D., 20 in H, Filter Cartridge T39R20-4-45A
- PARKER 1 Micron, 2-7/16" O.D., 20 in H, Filter Cartridge M39R20A
- PARKER 5 Micron, 2-7/16" O.D., 10 in H, Filter Cartridge T23R10A
- PARKER 0.5 Micron, 2-3/4" O.D., 10 in H, Filter Cartridge PG-10110-005-01
- PARKER Filter Cartridge, 20 micron, 7 gpm, 20" H PCA20-20U
- PARKER 30 Micron, 2-3/4" O.D., 11 1/8 in H, Filter Cartridge with 222 O-Ring PG-10310-300-1
- PARKER 3 Micron, 2-7/16" O.D., 20 in H, Filter Cartridge K27R20G
- PARKER 1 Micron, 2-9/16" O.D., 20 in H, Melt Blown Filter Cartridge MBP1M20N
- PARKER 20 Micron, 2-1/2" O.D., 9 5/8 in H, Filter Cartridge FPE310-20V
- 3M FILTRATION 3Replacement Filter Cartridge 5613309
- Parker Water Filter Cartridges