American Standard
Blowout Urinal, 1 gpf, Wall Mount
Mfr # 6601012.020
Zoro # G2861616
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$266.99
Key Features
- Brand and Series American Standard Lynbrook
- Urinal Mounting Style Wall
- Spud Location Top
- Gallons per Flush 1.0
- ADA Compliance Yes
Replacement Parts
Explore More Products
- AMERICAN STANDARD American Standard 6515001.020 Washbrook Back Spud Washout Urinal 6515001.02
- AMERICAN STANDARD Manual Urinal Fv Valve Only 1.0GPF 6045.510.002
- AMERICAN STANDARD Lynbrook 1GPF Blowout Urinal Wh 6601.012.020
- AMERICAN STANDARD Urinal, Wall Mount, 22-5/8"H, 14-5/16"W 6002503.02
- AMERICAN STANDARD Urinal, White, Floor Mount, 38-1/4" H, 18" W 6400001.020
- AMERICAN STANDARD Washbrook Fw.5 Slctrn Fv Ts Sys 6590.505.020
- AMERICAN STANDARD Washbrook Series 6590001020 Urinal, 01 to 08 gpf, Vitreous China, White, 4 in RoughIn 6590.001.02
- AMERICAN STANDARD Allbrook 6550.001.020 Urinal, 0.5 to 1 gpf, 3/4 in Inlet Spud, Vitreous China, White 6550001.02
- AMERICAN STANDARD ConSelUrinal Wb Fv Bs Base .5GPF 606B.505
- SLOAN Washout Urinal, ADA Compliant, 0.125 gpf Wall Mount WEUS1000.1001
- SLOAN Urinal Royal Crown Cr1006A Rep Kit 0.5 GPF Urinal Crown 3332005
- American Standard Urinals