Hi-Tech Duravent
Ducting Hose, 3 In. ID, 25 ft. L, PVC
Mfr # 0358-0300-0002
Zoro # G2861932
$196.95
35% off
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 3 in
- Hose Length 25 ft
- Max. Working Pressure @ 70 F 20 psi
- Hose Color Grey
- Temp. Range -20 Degrees to 150 Degrees F
Explore More Products
- HI-TECH DURAVENT Ducting Hose, 1-1/2 In. ID, 25 ft. L, PVC 0390-0150-0001
- HI-TECH DURAVENT Ducting Hose, 6 In. ID, 25 ft. L, Rubber 0658-0600-0001
- HI-TECH DURAVENT Ducting Hose, 2 In. ID, 25 ft. L, PVC 0390-0200-0001
- HI-TECH DURAVENT Ducting Hose, 16 In. ID, 25 ft. L, PVC 2024-1600-2025
- HI-TECH DURAVENT Industrial Duct Hose, 2"x50ft. 2002-0200-1750
- HI-TECH DURAVENT Ducting Hose, 5 In. ID, 25 ft. L, Poly Film 0630-0500-0002
- HI-TECH DURAVENT Industrial Duct Hose, 4"x25ft. 2031-0400-2025
- HI-TECH DURAVENT Blower Hose with Cuffs, 18 in. I.D., Vinyl 0616-1800-0565
- HI-TECH DURAVENT Blower Hose with Cuffs, 16 in. I.D., Vinyl 0616-1600-0565
- FLEXAUST CO Ducting Hose, 25 ft L, Black 2480400401A
- HI-TECH DURAVENT Ducting Hose, 2-1/2 In x 25 ft., Fabric 1110-0250-0002
- Hi-Tech Duravent Ducting Hoses