Zoro Select
#5-40 Socket Head Cap Screw, Black Oxide Steel, 3/8 in Length, 100 PK
Mfr # U07410.012.0037
Zoro # G2862225
$3.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Screw Head Type Flat
- Drive Type Hex
- Drive Size 5/64 in
- Material Steel
Explore More Products
- ZORO SELECT #8-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1 in Length, 100 PK U51060.016.0100
- ZORO SELECT M12-1.75 Socket Head Cap Screw, Plain Stainless Steel, 60 mm Length, 5 PK BHS7X12060-005P1
- ZORO SELECT #1-72 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1/2 in Length, 100 PK U51041.007.0050
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Zinc Plated Steel, 50 mm Length, 100 PK M07160.080.0050
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Black Oxide Steel, 2-3/4 in Length, 50 PK U07000.025.0275
- ZORO SELECT 1/4"-28 Socket Head Cap Screw, Black Oxide Steel, 1-1/4 in Length, 100 PK U07566.025.0125
- ZORO SELECT #2-56 Socket Head Cap Screw, Plain Stainless Steel, 5/8 in Length, 100 PK U51060.008.0062
- ZORO SELECT 1-1/4"-7 Socket Head Cap Screw, Black Oxide Steel, 6 in Length U07410.125.0600
- ZORO SELECT 7/8"-14 Socket Head Cap Screw, Black Oxide Steel, 4-1/2 in Length, 5 PK U07040.087.0450
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Zinc Plated Steel, 40 mm Length, 100 PK M07470.050.0040
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Zinc Plated Steel, 1-3/4 in Length, 25 PK U07001.037.0175
- Zoro Select Socket Head Cap Screws