Tablecraft
Dredge, 10, Beige, PK12
Mfr # 166A
Zoro # G2862544
$48.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 10 oz
- Number of Compartments 2
- Material Polycarbonate/Polyethylene
- Color Clear with Beige Top
- Height (In.) 3 3/4 in
Explore More Products
- TABLECRAFT Condiment Holder, 4 Compartment 103
- TABLECRAFT Glass, Syrup Dispenser, 12 oz, PK12 1371CP
- TABLECRAFT Salt and Pepper Shaker, 1/2 Oz, PK24 30S&P
- TABLECRAFT Flp Top Cap Sqz Bottle, Clr, Wht, 12OZ, PK12 2112C-1
- TABLECRAFT Salt and Pepper Shaker Top, PK24 154T
- TABLECRAFT Squeeze Bottle, Natural, 8 oz., PK72 108C
- TABLECRAFT Tablecraft Replacement Sponge For Rimmer 667
- TABLECRAFT Wide Mouth Bottle, Clr, 63Mm, 24OZ, PK12 32563C
- TABLECRAFT Marbella Bottle w/Cork Stopper, PK12 617
- JOHNSONS BABY Johnson's Baby Oil Gel With Aloe & Violet 6.5 oz. Bottle, PK24 1003296
- DISPENSE RITE Dispense-Rite Countertop Silverware, Condiment and Napkin Organizer NLO-SWNH
- Tablecraft Condiment Dispensers