This item is Discontinued.

Weg 3-Phase General Purpose Motor, 15 HP, 254T Frame, 208-230/460 Voltage, 1775 Nameplate RPM 01518OT3E254T

3-Phase General Purpose Motor, 15 HP, 254T Frame, 208-230/460 Voltage, 1775 Nameplate RPM (Discontinued)

  • Mfr # 01518OT3E254T
  • Zoro # G2862921
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
01518OT3E254T
Zoro #
G2862921
UPC #
890705981260
Country of Origin
Brazil

Dimensions

Overall Length
20 11/16 in
Manufacturers Warranty Length
3 yr
Shaft Dia.
1 5/8 in
Shaft Length
4 in
Length Less Shaft
16 11/16 in

Details

Item
General Purpose Motor
Motor Enclosure Design
Open Dripproof
HP
15
RPM Range
1701-1800
Voltage
208-230/460
Frame
254T
Motor Thermal Protection
None
Motor Service Factor
1.15
Voltage Compatibility
208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
Motor Application
General Application
Motor Design
3-Phase
Nameplate RPM
1775
Motor Mounting Position
Horizontal
Motor Frame Material
Cast Iron
Motor Shaft Design
Keyed
Standards
UL, CSA, CE, NEMA MG-1 Part 31
Motor Efficiency Group
NEMA Premium Efficient
Footnotes
3,17
Hz
60
Nominal Efficiency
93.0%
RPM Group
1701-1800
Motor Bearings
Ball
Max. Ambient Temp.
40 Degrees C
Phase
Three
Duty
Continuous
Full Load Amps
41.1-37.2/18.6
Ins. Class
F
Frame Material
Cast Iron
No. of Speeds
1

Description

General Purpose Motor, Three Phase, Motor Design 3-Phase, 15 HP, Nameplate RPM 1775, No. of Speeds 1, Voltage 208-230/460, Full Load Amps 41.1-37.2/18.6, 254T Frame, Hz 60, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Ins. Class F, Motor Enclosure Design Open Dripproof, Motor Mounting Position Horizontal, Motor Shaft Design Keyed, Motor Frame Material Cast Iron

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.