Zoro Select
PVC Reducing Bushing, MNPT x FNPT, 1 1/4 in x 1/2 in Pipe Size
Mfr # 839-166
Zoro # G2862964
$6.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1 1/4 in x 1/2 in
- Specific Fitting Shape Reducing Bushing
- Pipe Fitting Material PVC
- Fitting Connection Type MNPT x FNPT
- Fitting Schedule/Class Schedule 80
Explore More Products
- ZORO SELECT PVC Elbow, 90 Degrees, Side Outlet, Socket x Socket x Socket, 1-1/2 in Pipe Size 413015
- ZORO SELECT PVC Reducer Tee, Socket x Socket x Socket, 2 1/2 in x 2 1/2 in x 1 1/2 in Pipe Size 401291
- ZORO SELECT PVC Elbow, 45 Degrees, Socket x Socket, 3/8 in Pipe Size 817-003
- ZORO SELECT PVC Female Adapter, FNPT x Socket, 3/8 in Pipe Size 835-003
- ZORO SELECT PVC Elbow, 45 Degrees, FNPT x FNPT, 1 in Pipe Size 819-010
- ZORO SELECT PVC Union, FNPT x FNPT, 1-1/2 in Pipe Size 458015
- ZORO SELECT PVC, Stainless Steel Elbow, 90 Degrees, Short Sweep, FNPT x Socket, 3/4 in x 1/2 in Pipe Size 807-101BR
- ZORO SELECT PVC Cap, Solvent, 1 in Pipe Size H447010LS
- ZORO SELECT PVC Sanitary Tee, Hub, 3 in Pipe Size 61130
- ZORO SELECT PVC Plug, MNPT, 1 in Pipe Size 450010
- THRIFCO PLUMBING 3/4 Inch Threaded PVC Plug SCH 40 8114316
- Zoro Select Fittings