Precision Brand
Feeler Gauge, 0.0500x12 L, PK6
Mfr # 19805
Zoro # G2863612
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material High Carbon steel
- Thickness (In.) 0.0500
- Thickness (mm) 1.270
- Blade Length (In.) 12 in
- Thickness Tolerance +/-0.00050 in
Explore More Products
- PRECISION BRAND Feeler Gauge, High Carbon Steel, 0.0030 In 19215
- PRECISION BRAND Feeler Gauge, 0.0060x12 L, PK12 19285
- PRECISION BRAND Feeler Gauge, 0.0400x12 L, PK12 19790
- PRECISION BRAND Feeler Gauge, High Carbon .025", PK10 19695
- PRECISION BRAND Shim Stock, Roll, SS, .025" 22148
- PRECISION BRAND Feeler Gauge, 0.0210x12 L, PK12 19610
- PRECISION BRAND Feeler Gauge, High Carbon Steel, 0.0210 In 19615
- PRECISION BRAND Feeler Gauge, High Carbon Steel, 0.0230 In 19655
- PRECISION BRAND Shim Stock, Roll, SS, .015" 22144
- PRECISION BRAND Feeler Gauge, High Carbon Steel, 0.0015 In 19150
- ASSEMBLY TOOL Feeler Gauge, 0.236 In Thick, 3 In L Blade S - 612
- Precision Brand Precision Measuring Tools