Kuriyama
Tubing, 1/4 I.D., 100 ft., Clear, Flexible
Mfr # K010-0408X100
Zoro # G2863707
$65.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material PVC
- Tube Hardness Shore A: 73
- Inside Dia. 1/4 in
- Outside Dia. 1/2 in
- Wall Thickness 0.13 in
Explore More Products
- KURIYAMA Tubing, Clear, Shore A 73, 1/4" I.D. K7160-04X50
- KURIYAMA Tubing, Clear, Shore A 73, 1/8" I.D. K010-0204X100G
- KURIYAMA Reinforced Tubing, 70 psi at 70F, 50 ft. K7160-20
- KURIYAMA Tubing, 35 at 70F, 50 ft., Shore A: 73 K010-2432X50
- KURIYAMA Tubing, Clear, Shore A 73, 1/2" I.D. K010-0812X100G
- KURIYAMA Tubing, Clear, Shore A 73, 7/8" I.D. K010-1420X10
- KURIYAMA Tubing, Clear, Shore A 73, 3/8" I.D. K4350-06X10
- KURIYAMA Tubing, Clear, Shore A 73, 1/4" I.D. K010-0406X2
- KURIYAMA Tubing, Clear, Shore A 73, 5/8" I.D. K3150-10X10
- TRIDENT HOSE PVC Red Transparent Cover<BR>3/4" x 50Ft 166-0346
- UDP UDP T10 Series T10004010/7006P Tubing, 100 ft L, Clear T10004010/7006P
- Kuriyama Tubing