Speedaire
1" x 150 ft Nitrile Bulk Multipurpose Air Hose 200 psi BK
Mfr # 20031505
Zoro # G2863777
Free Shipping & Returns
$393.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pneumatic Hose Length 150 ft.
- Tube Material Nitrile Oil Resistant
- Cover Material EPDM
- Hose Media Air, Mild Chemicals, Water
- Length 150 ft.
Explore More Products
- SPEEDAIRE 1" x 450 ft Nitrile Bulk Multipurpose Air Hose 200 psi BK 20031506
- SPEEDAIRE Rubber Hose PN22N107G
- SPEEDAIRE 3/4" x 150 ft EPDM Bulk Multipurpose Air Hose 200 psi BK 20031501
- SPEEDAIRE 3/8" x 500 ft EPDM Bulk Multipurpose Air Hose 200 psi BK 20031490
- SPEEDAIRE Air Hose, 1/2" I.D., 300 psi, 250 ft. L F5Z05030-250
- SPEEDAIRE 3/4" x 500 ft Nitrile Bulk Multipurpose Air Hose 250 psi RD 10A220
- SPEEDAIRE 1/2" x 250 ft Nitrile Bulk Multipurpose Air Hose 300 psi YL 20071013
- SPEEDAIRE Air Hose, 1/4 IDx0.419 ODx50 Ft, Blue 1AFJ4
- SPEEDAIRE 1" x 150 ft Nitrile Bulk Multipurpose Air Hose 300 psi YL 20071019
- CONTINENTAL 3/4" x 50' Blue EPDM Rubber Air Hose, 300 PSI, 3/4" MNPT x FNPSM HZU07530-50-31
- CONTINENTAL Air Hose, 1/2"I.D., 15 ft. HZY05030-15-11-G
- Speedaire Air Hoses