Funnel King
Measuring Container, 155 Ounce, Ht 15 In
Mfr # 94046
Zoro # G2864321
$22.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height (In.) 19 in
- Width (In.) 6 1/2 in
- Spout Length (In.) 4 in
- Bowl Material Heavy Duty Polypropylene
- Function Store, Transfer, Measure and Dispense Fluids or Dry Goods
Explore More Products
- FUNNEL KING Measuring Container, Fixed Spout, 1 Quart 94130
- FUNNEL KING Measuring Container, Fixed Spout, 3 Quart 94150
- FUNNEL KING Measuring Container, Fixed Spout, 100 ML 94100
- FUNNEL KING Measuring Container, 87 Ounce, Ht 12 In 94026
- FUNNEL KING Measuring Container, Fixed Spout, 250 ML 94110
- FUNNEL KING Measuring Container, Fixed Spout, 500 ML 94120
- FUNNEL KING Measuring Container, 155 Ounce, Ht 10 In 94040
- LUBRIMATIC Pistol Oiler, 16oz, 1/4in-28 Thread, Steel 50-573
- TRICO Oiler, Constant Level 30002
- DUTTON-LAINSON Flex Spout 10In 301024
- GENERAL TOOLS OILER PRECISION GN589
- Funnel King Oilers and Reservoirs