Zoro Select
O-Ring, Dash 035, PTFE, 0.07 In., PK5
Mfr # 1RGD3
Zoro # G2864452
$6.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 035
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material PTFE
- O-Ring Material Compatibility Acetone, Anhydrous Ammonia, Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Ethanol, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Methanol, Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Steam, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water
Explore More Products
- ZORO SELECT O-Ring, Dash 321, Viton, 0.21 In., PK10 U38871.018.0118
- ZORO SELECT O-Ring, EPDM, Dash 314, 3/4, 1.145, PK50 U38869.018.0075
- ZORO SELECT O-Ring, Dash 122, Viton, 0.1 In., PK10 1RGV4
- ZORO SELECT O-Ring, Buna N, Dash 112, 1/2, 0.693, PK50 U38801.009.0050
- ZORO SELECT O-Ring, Buna N, Dash 238, 3-1/2, 3.762, PK25 U38801.012.0350
- ZORO SELECT Buna-N O-Ring, 1.5mm Wide 3.5mm ID, PK100 ZUSAH1.5X3.5
- ZORO SELECT O-Rings, Inch, Round, Neoprene, PK10 ZUSAACB70015
- ZORO SELECT O-Ring, EPDM, Dash 359, 5-3/4, 6.145, PK5 U38869.018.0575
- ZORO SELECT Buna-N O-Ring, 4.5mm Wide 31mm ID, PK10 ZUSAH4.5X31
- ZORO SELECT O-Ring, Dash 007, PU, 0.07 In., PK10 1RJP6
- MIDWEST FASTENER 1-3/4" x 2-1/8" x 3/16" Rubber O-Rings 6PK 64851
- Zoro Select Individual & Bulk O-Rings