De-Sta-Co
Pneumatic Swing Clamp, LH Swing, 62 Lb
Mfr # 8416
Zoro # G2864732
Free Shipping & Returns
$449.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Holding Capacity (Lb.) 68
- Material Aluminum
- Operating Temp. -14 to +195 F
- Max. Input Air Pressure (PSI) 130
- Features Sensor Ready for use with Round Style Sensor
Explore More Products
- DE-STA-CO Pneumatic Clamp, 200 Lb 802-U
- DE-STA-CO Pneumatic Power Clamp, 2000lb, 180deg. Arm 870-2
- DE-STA-CO Pneumatic Clamp, 600 Lb 810-U
- DE-STA-CO Pneumatic Swing Clamp, LH Swing, 22 Lb 8116
- DE-STA-CO Pneumatic Straight Line Clamp, 2500 Lb 830
- DE-STA-CO Pneumatic Straight Line Clamp, 600 Lb 803
- DE-STA-CO Jam Nut - 1-5/16-16 051-150-160
- DE-STA-CO Power Cylinder-Type Wk-30Kn-15Mm Stroke WK3000-15-6-K
- DE-STA-CO Pneumatic Retractor Clamp 1200 1200
- DE-STA-CO Pneumatic Swing Clamp, LH Swing, 61 Lb 9530-2L
- DE-STA-CO Pneumatic Clamp, 81L25,120 Deg, 885 In-Lbs 81L25-10100
- De-Sta-Co Machining Clamps & Accessories