Speedaire
Air Cylinder, 1 1/2 in Bore, 5 in Stroke, Round Body Double Acting
Mfr # 5ZEF9
Zoro # G2864942
Free Shipping & Returns
$76.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Action Double Acting
- Bore Dia. 1 1/2 in
- Max. Pressure 250 psi
- Body Material Stainless Steel
- Rod Dia. 0.437 in
Explore More Products
- SPEEDAIRE Air Cylinder, 2 in Bore, 2 in Stroke, NFPA Double Acting 4MU29
- SPEEDAIRE Air Cylinder, 12 mm Bore, 125 mm Stroke, ISO Double Acting C85E12-125
- SPEEDAIRE Air Cylinder, 1 1/4 in Bore, 4 in Stroke, Round Body Double Acting 5ZEF2
- SPEEDAIRE Air Cylinder, 2 1/2 in Bore, 12 in Stroke, NFPA Double Acting 5VLF0
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 36 in Stroke, NFPA Double Acting 5UYU8
- SPEEDAIRE Air Cylinder, 1 1/16 in Bore, 5 in Stroke, Round Body Double Acting 5ZEE7
- SPEEDAIRE Air Cylinder, 2 in Bore, 1 in Stroke, Round Body Single Acting 5ZEK5
- SPEEDAIRE Air Cylinder, 3 1/4 in Bore, 10 in Stroke, NFPA Double Acting 5VLG8
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 24 in Stroke, Rodless Double Acting 3FE38A
- FESTO Cartridge Cylinder EGZ-10-10 EGZ-10-10
- SPEEDAIRE Air Cylinder, 2 in Bore, 6 in Stroke, Round Body Double Acting 5ZEG6
- Speedaire Air Cylinders