Power First

Rocker Switch, SPDT, 3 Connections


$9.97
8% off
$9.15
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Contact Form SPDT
  • Number of Connections 3
  • Switch Function Momentary On/Off/Momentary On
  • Terminals Screw
  • Mounting Hole 0.830 in x 1.450 in
See all product information