- Home
- /
- Heating & Cooling
- /
- Exhaust Fans
- /
- Belt Driven Exhaust Fans
- /
- Heavy Duty Fan, 29,332 cfm, 208-230/460V
Dayton
Heavy Duty Fan, 29,332 cfm, 208-230/460V
Mfr # 7AR73
Zoro # G2865502
Free Shipping & Returns
$4,087.99
Item successfully saved to ''
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Dia. 54 in
- Exhaust/Supply Fan Motor HP 2 hp
- Drive Package With Motor Included Yes
- CFM @ 0.125-In. SP 25,255 cfm
- Dimension E 27 in
- Brand Dayton
- MFR #7AR73
- Zoro #G2865502
- Country of OriginMultiple
- Category Belt Driven Exhaust Fans
Dimensions
Blade Dia. | 54 in |
Dimension E | 27 in |
Max. Depth | 33 1/2 in |
Venturi Clearance Dia. | 55 in |
Dimension D | 2 in |
Width (In.) | 60 in |
Dimension F | 55 in |
Dimension A | 60 in |
Dimension B | 33 1/2 in |
Bearing Size | 1 1/2 in |
Height | 60 in |
Venturi Depth | 6 1/2 in |
Shaft Dia. | 1 1/2 in |
Dimension C | 6 1/2 in |
Flange Width | 60 in |
Flange Depth | 2 in |
Overall Depth | 33 1/2 in |
Manufacturer Warranty Length | 1 yr |
Shaft Diameter | 1 1/2 in |
Venturi Diameter | 55 in |
Blade Diameter | 54 in |
Overall Height | 60 in |
For Cut-Out Length | 56 1/2 in |
Overall Width | 60 in |
For Cut-Out Width | 56 1/2 in |
For Cut-Out Height | 56 1/2 in |
Width | 60" |
Details
Exhaust/Supply Fan Item | Exhaust Fan |
Exhaust/Supply Fan Motor HP | 2 hp |
Drive Package With Motor Included | Yes |
CFM @ 0.125-In. SP | 25,255 cfm |
Sones @ 0.000-In. SP @ 5 Ft. | 22 |
CFM @ 0.000-In. SP | 29,332 cfm |
Fan RPM | 419 |
Aluminum Wall Shutter No. | 3C313 |
Hz | 60 Hz |
Wall Collar Stock No. | 1WBV7 |
Motor Enclosure | Open Dripproof |
Fan Voltage | 208-230/460V AC |
Max. BHP | 2.3 hp |
Item | Exhaust Fan with Drive Package |
Full Load Amps | 6.0-5.8/2.9 |
Bearing Type | Regreasable Cast Pillow Block |
Fiberglass Wall Shutter No. | 5C221 |
Phase | 3 |
Motor Insulation | Class F |
Includes | Drive Package |
Max. Inlet Temp. | 104 Degrees F |
Frame Material | Steel |
Number of Blades | 6 |
Stock No. | 1AHB4 |
Propeller Material | Cast Aluminum |
Motorized Wall Galv. Shutter Stock No. | 3C732 |
Drive Package Included | Yes |
Motor RPM | 1,725 RPM |
Motor Type | 3-Phase |
Assembled/Unassembled | Unassembled |
Intake Guard No. | 1WBU8 |
Weatherhood No. | 1WBW5 |
Mounting Position | Horizontal or Vertical |
Galvanized Wall Shutter No. | 3C115 |
Fan Style | Panel |
Ventilation Type | Exhaust |
Drive Type | Belt Drive |
Maximum Inlet Temperature | 104 Degrees F |
Maximum Noise Level @ 0.000 in SP @ 5 ft | 0 to 30 sones |
Includes Motor | Yes |
Noise Level @ 0.125 in SP @ 5 ft | 22 sones |
Frame Finish | Zinc Plated |
Full Load Current | 6 A |
Maximum Airflow | 29,332 cfm |
Speed Controllable | No |
Vent Design | Ductless |
Blade Material | Aluminum |
Guard Type | None |
Number of Shutters | 0 |
Motor Horsepower | 2 hp |
Motor Speed Range | 1601 to 1800 RPM |
Maximum Exhaust Airflow @ 0.000 in SP | 20,001 to 30,000 cfm |
Exhaust Airflow @ 0.125 in SP | 25,255 cfm |
Method of Construction | Cast |
Includes Dehumidistat | No |
Square Opening Required | Greater than 30 in |
Number of Fans | 1 |
Exhaust Airflow @ 0.000 in SP | 29,332 cfm |
Noise Level @ 0.000 in SP @ 5 ft | 22 sones |
Motor Speed | 1,745 RPM |
Number of Speeds | 1 |
Frequency | 60 Hz |
Maximum Noise Level | 22 sones |
Nameplate Voltage | 230/460V AC |
Standards | AMCA, UL/cUL |
Motor Enclosure Design | Open Dripproof (ODP) |
Mounting Orientation | Horizontal, Vertical |
Nominal Voltage | 230/460V AC |
Assembled | Unassembled |
Includes Grill | No |
Enclosure Design | Open Dripproof Motor |
Voltage | 208-230/460 |
Description
Exhaust Fan with Drive Package, Assembled Unassembled, Blade Diameter 54 in, Blade Material Aluminum, Drive Type Belt Drive, Exhaust Airflow @ 0.000 in SP 29,332 cfm, For Cut-Out Height 56 1/2 in, For Cut-Out Width 56 1/2 in, Frame Finish Zinc Plated, Frame Material Steel, Guard Type None, Includes Drive Package, Includes Dehumidistat No, Maximum Airflow 29,332 cfm, Maximum Noise Level 22 sones
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Explore More Products
- DAYTON Exh Fan 20 In, Less Drive Pkg, Std Duty 3FKD7
- DAYTON Med Duty Fan, 17,709 cfm, 115/208-230V 7M817
- DAYTON Med Duty Fan, 9829 cfm, 115/208-230V 7M7X4
- DAYTON Heavy Duty Fan, 8115 cfm, 115/208-230V 7M880
- DAYTON Med Duty Fan, 44,302 cfm, 208-230/460V 7M869
- DAYTON Heavy Duty Fan, 8115 cfm, 208-230/460V 7M886
- DAYTON Med Duty Fan, 37,683 cfm, 115/230V 7M854
- DAYTON Exhaust Fan, 48In, Belt Drive Less Motor 44YU20
- DAYTON Exhaust Fan, 60 In, Less Drive Package 1AHB5
- MULTIFAN Exhaust Fan, 16 In, 120V V4E40K2M71100
- DAYTON Heavy Duty Fan, 22,735 cfm, 115/208-230V 7M8C8
- Dayton Belt Driven Exhaust Fans