Panduit
Wire Duct, Wide Slot, Gray, 1.26 W x 1 D
Mfr # G1X1LG6-A
Zoro # G2865746
$26.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Screw Mount/Adhesive Back
- Wall Type Slotted
- Color Gray
- Material Lead-Free PVC
- Length 72 in
Explore More Products
- PANDUIT Wire Duct, Wide Slot, Gray, L 6 Ft H2X2LG6
- PANDUIT Wiring Duct Cover, White, 6ft NC1WH6
- PANDUIT Wire Duct, Wide Slot, Gray, 1.75 W x 3.12 D G1.5X3LG6
- PANDUIT Wire Duct, Narrow Slot, White, 1.26 W x 4 D F1X4WH6
- PANDUIT Wire Duct, Hinging Cover, White, L 6 Ft HS3X3WH6NM
- PANDUIT Flushed Duct Cover, PVC, 3" x 1' (6-Pack), Black C3BL6
- PANDUIT Slotted Duct, Polypropylene, 50X50X500Mm, (32 Pack), 32PK FL50X50LG
- PANDUIT Replacement for Tessco 74983616275 74983616275
- PANDUIT Base Wiring Duct, Type D, Round Hole, 1" x 2" x 1' (6-Pack), Light Gray D1X2LG6
- PANDUIT Wire Duct, Wide Slot, White, 2.25 W x 4 D G2X4WH6
- ABB INSTALLATION PRODUCTS Wiring Duct, Wide Slot Wall, White, 6 ft. L TYD2X3WPW6
- Panduit Wire Ducts