Shop Alternate Products
This Product is Discontinued
Schneider Electric
Tower Light Module Steady, 240V, 50mm, Grn (Discontinued)
Mfr # XVPC33W
Zoro # G2867401
This Product is Discontinued
Key Features
- NEMA Rating 1, 12, 13
- Diameter 50mm
- Lens Design Cylinder
- Lens Material Polycarbonate
- Standards UL, CSA, CE