Norton Abrasives
PSA Disc Roll, 5 Hole, 5 In, P150G, AlO
Mfr # 66261131495
Zoro # G2867584
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 5"
- Grit P150
- Vacuum Hole Design 5 Hole
- Abrasive Material Aluminum Oxide
- Grade P
Explore More Products
- NORTON ABRASIVES PSA Disc Roll, No Hole, 6in, P320G, AlO 66261131473
- NORTON ABRASIVES PSA Disc Roll, No Hole, 5in, P80G, AlO 66261131464
- NORTON ABRASIVES PSA Sanding Disc, AlO, Cloth, 6 in., 60 Grit 66261136596
- NORTON ABRASIVES PSA Disc Roll 6In. 320 Grit A/O 31473
- NORTON ABRASIVES Sanding Disc, Aluminum Oxide, 20" dia 66261136706
- NORTON ABRASIVES Sanding Disc, Abrasive Ceramic, 12" dia 66254416172
- NORTON ABRASIVES PSA Disc Roll 6In. 500 Grit A/O 31470
- NORTON ABRASIVES 5 IN. A275OP NO-FIL PAPER PSA DISC ROLL P280 GRIT AO, 100PK 66261131457
- NORTON ABRASIVES PSA Disc 6In. 400 Grit A/O 83832
- 3M CUBITRON PSA Sanding Disc, Coated, 6" dia. 7100075219
- NORTON ABRASIVES PSA Disc Roll, 5 Hole, 5in, P100G, AlO 66261131497
- Norton Abrasives Adhesive Discs