Rubbermaid Commercial
60" Clamp On Wet Mop Handle, Gray, Fiberglass
Mfr # FGH24600GY00
Zoro # G2869176
$23.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type Clamp On
- Handle Length 60 in
- Handle Material Fiberglass
- Handle Color Gray
- For Use With 5 in Headband Mops
Explore More Products
- RUBBERMAID COMMERCIAL 54" Slide On Wet Mop Handle, Fiberglass FGH145000000
- RUBBERMAID COMMERCIAL 11" Slide On Dust Mop Frame, Black/Yellow, Plastic FGQ85500BK00
- RUBBERMAID COMMERCIAL 47" Pad Holder, Gray, Yellow, Aluminum FGQ59000YL00
- RUBBERMAID COMMERCIAL 10" Pad Holder, Gray, Yellow, Aluminum FGQ55000YL00
- RUBBERMAID COMMERCIAL 52" Push In Mop Handle, Steel FGQ74900YL00
- RUBBERMAID COMMERCIAL Snap On Dust Mop Metal Frame, 48"x5" FGM257000000
- RUBBERMAID COMMERCIAL Handle, Side-Gate, Fiberglass, f/Wet Mops, 54"YW/GY, PK 12 RCPH145CT
- RUBBERMAID COMMERCIAL Handle, f/Wet Mops, Clamp Style, Fiberglass, 54", , YW/SR, PK 12 RCPH245CT
- RUBBERMAID COMMERCIAL Rubbermaid 60" Hardwood Handle M116 For Snap-On Wire Dust Mop Frames FGM116000000
- WEILER 60" Hardwood Handle, Threaded Wood Tip, 15/16" Diameter 44018
- 3M Holder, Dust Cloth 19151
- Rubbermaid Commercial Handles, Frames and Braces