Tarifold
Catalog Rack Base, 12 In H, Black
Mfr # 50409
Zoro # G2869657
Free Shipping & Returns
$76.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Black
- Width 12 in
- Height 12 in
- Sheet Size 8-1/2 x 11 in
Explore More Products
- TARIFOLD Catalog Rack Starter Set, 12 In H, Black 50410
- TARIFOLD Catalog Rack Post Section, 1 In H, Black 50403
- TARIFOLD Desktop Document Display, B Sized Drawing D291B
- TARIFOLD Sheet Pocket With Hanger, Blue, PK5 PHV5
- TARIFOLD X-tend Pole Mount Tablet Holder X570057
- TARIFOLD Black Line Desk Stand, 5 Blk/5 Gn, Pockets DBL291
- TARIFOLD Magneto Magnetic Picture Frame, Red, PK2 P18620
- TARIFOLD Wall Unit Reference Starter Set, 10 Antimicrobial/Wire-Reinforced Pockets TFIWA271
- TARIFOLD Catalog Rack Starter Set - 6 Sections - Black TA567585
- AVERY Protector, Display, Slfadhsv 12PK AVE74404
- AZAR DISPLAYS Frameless Wall Sign Holder w/ Trifold Pocket Overall: 16"W x 8.5"H 252052
- Tarifold Document Holders