Hose Master
3/4" Dia x 18" L 316 SS Flexible Metal Hose
Mfr # GZ075SMU180
Zoro # G2870472
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 3/4 in
- Hose Length 18 in
- Max. Working Pressure @ 70 F 898 psi
- Fitting Size 3/4 in x 3/4 in
- Fitting Type MNPT x FNPT
Explore More Products
- HOSE MASTER 1" Dia x 36" L 316 SS Flexible Metal Hose GZ100SM360
- HOSE MASTER 1" Dia x 24" L SS Flexible Metal Hose G100CMU240
- HOSE MASTER 1/2" Dia x 24" L 316 SS Flexible Metal Hose GZ050SM240
- HOSE MASTER 1/2" Dia x 24" L SS Flexible Metal Hose G050CM240
- HOSE MASTER 2" Dia x 24" L SS Flexible Metal Hose G200SM240
- HOSE MASTER 2" Dia x 36" L SS Flexible Metal Hose G200CM360
- HOSE MASTER 1-1/2" Dia x 36" L 321 SS Flexible Metal Hose GZ150SHXJ360
- HOSE MASTER 6" Dia x 192" L Ultraflex 304 SS Interlocked Metal Hose UFS18S0600-16AMM
- HOSE MASTER 1/4" Dia x 24" L SS Flexible Metal Hose G025CMU240
- HOSE MASTER 2" Dia x 36" L 316 SS Flexible Metal Hose GZ200SM360
- HOSE MASTER 1/2" Dia x 36" L SS Flexible Metal Hose G050SMU360
- Hose Master Supply Lines