Legrand
Full Capacity Tee, Ivory, Steel, Tees
Mfr # V4015
Zoro # G2870506
$74.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Channels 1
- Series 4000
- Color Ivory
- Material Steel
- Length 12 in
Explore More Products
- LEGRAND Cover, White, PVC, 60N2 Series, Covers 40N2C08WH
- LEGRAND Cover, Ivory, Steel, 2400 Series, Covers V2400C
- LEGRAND Raceway, Series OFR, 8 ft., Black OFRBC-8
- LEGRAND Base Seam Clip, Ivory, PVC, Clips 40N2F05V
- LEGRAND Raceway, Series 4000, 10 ft., Gray G4000B-10
- LEGRAND Raceway, Series 2600, 10 ft., Gray 2600-10
- LEGRAND Wiremold Raceway Elbow, Twisted, Metal, Ivory B13-14
- LEGRAND Flat Elbow, Ivory, 40N2, Elbows 40N2F11V
- LEGRAND Cover Clip, Ivory, PVC, 40N2 Series, Clips 40N2F06V
- NVENT HOFFMAN Lay-In Wireway, 4 ft., 6inWx6inH F66T148GV
- LEGRAND Bushing, Ivory, Steel, 700 Series, Bushings 702
- Legrand Raceways