Weiler
Crimped Wire Wheel Wire Brush, Threaded Arbor
Mfr # 93022
Zoro # G2871075
$23.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Arbor Hole
- Max. RPM 20,000 RPM
- Arbor Hole Size 5/8"-11
- Grit Not Applicable
- Bristle Type Crimped Wire
Explore More Products
- WEILER 3" Dia Crimped Wire Wheel, .014" Steel Fill, 5/8" Arbor Hole 15677
- WEILER Crimped Wire Wheel Wire Brush, Stem, 3" 93129
- WEILER WIRE WHEEL 8""COARS NARRO 36005
- WEILER Stem-Mounted Knt Wire Wheel 17686
- WEILER Wire Wheel Wire Brush, 4", 1/4", 4, 500 RPM 90438
- WEILER Wire Wheel Wire Brush, Arbor, 8", 3/4" W 93121
- WEILER 1-1/2" Small Dia Crimped Wire Wheel .008" SS Fill 3/8" Arbor Hole 16712
- WEILER WIRE WHEEL 3"" COARSE 36011
- WEILER 4-1/2 in TIGER PAW SUPER HIGH DENSITY FLAP 51063
- FORNEY KNOT WIRE WHEEL 4"" 72759
- ZORO SELECT Wire Wheel Brush, 0.0118" dia. Wire 66252838574
- Weiler Wire Wheel Brushes