Shop Alternate Products
This Product is Discontinued
Westward
1/4" Drive, 6mm 12 pt Metric Socket, 12 Points (Discontinued)
Mfr # 1EZV5
Zoro # G2871251
This Product is Discontinued
Key Features
- Drive Size 1/4"
- Socket Type Deep
- SAE or Metric Metric
- Number of Points 12
- Overall Length 2 "