Trico

Streamliner(TM) V Dispenser, PL2 Grease


$82.25
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Capacity (Oz.) 250 cc
  • Height (In.) 6 in
  • NPT 3/8 in
  • Dia. (In.) 3 in
  • Operating Temp. (F) -4 to 140
See all product information