Brady
Ball Valve Lockout, Fits Handle Size 1
Mfr # 51390
Zoro # G2871531
$95.40
11% off
Free Shipping & Returns
$84.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Handle Size 1"
- Maximum Number of Padlocks 2
- For Maximum Padlock Shackle Diameter 39/100 in
- Lockout Material Fiberglass Reinforced Nylon
- Lockout Color Red
Explore More Products
- BRADY Gate Valve Lockout, Clear, 1-3/8" H x 3" L 145581
- BRADY Gate Valve Lockout, Fits Sz 1 to 2-1/2, Color: Red 65560
- BRADY Ball Valve Lockout, Blue, 1/2 to 2-1/2 In. BS07A-BU
- BRADY Ball Valve Lockout, 1/2 to 2 in. 121540
- BRADY Gate Valve Lockout, Fits Sz 1 to 2-1/2 65595
- BRADY Gate Valve Lockout, Fits Sz 2-1/2 to 5, Color: Blue 65586
- BRADY Gate Valve Lockout, Clear, 3" H x 14" L 145585
- BRADY Universal Ball Valve Lockout, Red Fits Maximum Handle Width 1.61 in 65401
- BRADY Brady Gate Valve Lockout, 10in to 13in Diameter, With Danger Label, Polypropylene 65564
- CONDOR Gate Valve Lockout, Red, Polypropylene 437R43
- CONDOR Gate Valve Lockout, Yellow, Polypropylene 437R51
- Brady Valve Lockout Devices