Shop Alternate Products
This Product is Discontinued
Zoro Select
Rod End, Steel, 3/8"-16 Thrd Sz, 1-1/2 in Thrd Lg, 3 in Overall Lg, 10 PK (Discontinued)
Mfr # 18220 1
Zoro # G2871592
Free Shipping & Returns
This Product is Discontinued
Key Features
- Material Steel
- Material Grade/Class 1035
- Finish Black Oxide
- Eye Inside Diameter 3/8 in
- Eye Thickness 7/16 in