Zoro Select
Tubing, Square, Aluminum, 6063 Alloy Type, 1", 1 ft. L.
Mfr # T63S1.25X.125-12
Zoro # G2871687
$18.97
31% off
$13.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Wall Thickness 0.125 in
- Outside Square 1 1/4 in
- Alloy Type 6063
- Finish Mill
Explore More Products
- ZORO SELECT Tubing, Square, Aluminum, 6063 Alloy Type, 1", 3 ft. L. T63S1.25X.125-36
- ZORO SELECT Tubing, Square, Aluminum, 6063 Alloy Type, 1", 6 ft. L. T63S1.25X.125-72
- ZORO SELECT Aluminum Round Tube, Aluminum, 6061-T6 Alloy Type, 3 ft L. 4352_36_0
- ZORO SELECT Aluminum Square Tube, Aluminum, 6061 Alloy Type, 2 1/4 in, 1/2 ft L. 18018_6_0
- ZORO SELECT Aluminum Square Tube, Aluminum, 6061 Alloy Type, 5 5/8 in, 1/2 ft L. 14969_6_0
- ZORO SELECT Aluminum Round Tube, Aluminum, 6061-T6 Alloy Type, 6 ft L. 4366_72_0
- ZORO SELECT Aluminum Rectangle Bar, 2 in Over. W 13422_48_0
- ZORO SELECT Aluminum Round Tube 2024, 36 in Overall L 12842_36_0
- ZORO SELECT Aluminum Rectangle Tube, 24 in Overall L 6865_24_0
- ZORO SELECT Aluminum Rectangle Tube, Aluminum, 6061 Alloy Type, 36 in L. 14602_36_0
- ZORO SELECT Aluminum Square Tube, Aluminum, 6063 Alloy Type, 1 1/2 in, 6 ft L. 1199_72_0
- Zoro Select Aluminum Tube Stock