- Home
- /
- Paint, Coatings & Supplies
- /
- Paints & Stains
- /
- Spray Paint & Primer
- /
- Spray Paint
- /
- Spray Paint, Dove Gray, Gloss, 12 oz
Shop Alternate Products
This Product is Discontinued
Rust-Oleum
Spray Paint, Dove Gray, Gloss, 12 oz (Discontinued)
Mfr # 1684830
Zoro # G2871942
This Product is Discontinued
Key Features
- Paint and Primer Sub Category General Purpose Spray Paint
- Paint Color Family Grays
- Paint and Primer Finish Gloss
- Net Weight 12 oz
- Coverage 12 to 15 sq ft
Customers Also Purchased
- Brand Rust-Oleum
-
MFR #
1684830
-
Zoro #
G2871942
- UPC # 020066168483
- Country of Origin United States
- Category Spray Paint
Details
Item | Spray Paint |
Paint and Primer Sub Category | General Purpose Spray Paint |
Paint Color Family | Grays |
Color | Dove Gray |
Paint and Primer Finish | Gloss |
Net Weight | 12 oz |
Coverage | 12 to 15 sq ft |
Dry Time | 1 hr |
Base Type | Solvent |
Paint and Primer Surface Material | Masonry, Metal, Plastic, Wood |
Standards | VOC and MIR Compliant |
Spray Paints Item | Spray Paint |
Dry Time Recoat | 1 to 24 hr. |
Resin Type | Alkyd Enamel |
Color Family | Gray |
Paint Sub-Brand | Industrial Choice |
Dry Time Tack Free | 10 min. |
Exposure Conditions | Interior/Exterior |
Application Temperature | 50 Degrees to 100 Degrees F |
Application Method | Spray |
VOC Content | 508 g/L |
Sub Brand | Industrial Choice |
Opacity | 0 % |
Maximum Application Temperature | 100 Degrees F |
Compatible Surface Material | Masonry, Plastic, Wood |
Sheen | Gloss |
Spray Paint Durability | Standard Spray Paints |
Shelf Life | 5 yr |
Maximum Temperature Resistance | 200 Degrees F |
Container Type | Aerosol Can |
Series Number | 1600 |
Minimum Application Temperature | 50 Degrees F |
Dry Time to Recoat | Within 1 hr or After 24 hr |
VOC Compliant | Yes |
Heat Resistant | Yes |
Resistance Properties | Chip-Resistant, Fade-Resistant, Peel-Resistant |
Use Location | Exterior, Interior |
Coverage Area | 15 sq ft |
Coating Application | General Purpose Spray Paint |
Finish Texture | Smooth |
Description
Spray Paint, Opacity 0 Percent, Coating Application General Purpose Spray Paint, Color Family Gray, Compatible Surface Material Masonry, Metal, Plastic, Wood, Sheen Gloss, Finish Texture Smooth, Resin Type Modified Alkyd, Color Dove Gray, Coverage Area 15 sq ft, Base Type Solvent, Dry Time 1 hr, Use Location Exterior, Interior, Sub Brand Industrial Choice, Container Type Aerosol Can, Dry Time Tack Free 10 min, Dry Time to Recoat Within 1 hr or After 24 hr, Heat Resistant Yes
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: CA