Shop Alternate Products
This Product is Discontinued
Fag Bearings
Cylindrical Roller Bearing, Bore 110 mm (Discontinued)
Mfr # NU322-E-M1-C3
Zoro # G2871951
Free Shipping & Returns
This Product is Discontinued
Key Features
- Bore Dia. 110 mm
- Outside Dia. 240 mm
- Width 50 mm
- Roller Material Steel
- Cage Material Solid Brass