First Alert
Smoke Alarm, Ionization Sensor, 85 dB @ 10 ft Audible Alert, 9V
Mfr # FG250B
Zoro # G2872572
$8.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Source 9V
- Detection Method Ionization
- Interconnection Capability No
- Audible Alert 85 dB @ 10 ft
- Visual Alert Style LED
Explore More Products
- FIRST ALERT Carbon Monoxide Alarm, Electrochemical Sensor, 85 dB @ 10 ft Audible Alert, 3V Lithium CO710
- FIRST ALERT Carbon Monoxide and Smoke Alarm, Electrochemical, Ionization Sensor, 85 dB @ 10 ft Audible Alert SC9120LBL
- FIRST ALERT Carbon Monoxide Alarm, Electrochemical Sensor, 85 dB @ 10 ft Audible Alert, 9V CO400B
- FIRST ALERT Combination Alarm/LED Strobe, 120V AC 7030BSL
- FIRST ALERT Plug In Co W/Batt Backup 1039734
- FIRST ALERT Smoke Alarm, Photoelectric Sensor, 85 dB @ 10 ft Audible Alert, (2) AA Batteries SA511B
- FIRST ALERT Smoke Alarm 1594B
- FIRST ALERT 1039772 Smoke and Fire Alarm, 9 V, Photoelectric Sensor, 10 ft Detection, 85 dB, Alarm Audible 1039772/PR700
- FIRST ALERT BATRY OPRTD SMK&CO ALARM 1039839
- FIRST ALERT Carbon Monoxide Detector 1039727
- KIDDE Heat Alarm, Thermistor Sensor, 85 dB @ 10 ft Audible Alert, 120V AC, 9V HD135F
- First Alert Carbon Monoxide and Smoke Detectors