Zoro Select
Flat Washer, Fits Bolt Size #4 , Nylon Plain Finish, 40 PK
Mfr # 17W01906
Zoro # G2873044
$4.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- Finish Plain
- For Screw Size #4
- Outside Diameter 13/64 in
- Minimum Thickness 0.053 in
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size 1/4" , 335 Stainless Steel Plain Finish, 100 PK Z0543-316
- ZORO SELECT Flat Washer, Fits Bolt Size M24 , Stainless Steel Plain Finish, 5 PK M51420.240.0001
- ZORO SELECT Flat Washer, Fits Bolt Size 3/4" , Stainless Steel Plain Finish, 20 PK U51410.075.0002
- ZORO SELECT Flat Washer, Fits Bolt Size 1" , Steel Zinc Yellow Finish, 5 PK U38206.100.0001
- ZORO SELECT Flat Washer, Fits Bolt Size 1 1/2" , Steel Black Oxide Finish Z9252
- ZORO SELECT Flat Washer, Fits Bolt Size M8 , Steel Zinc Plated Finish, 100 PK M38400.080.0035
- ZORO SELECT Flat Washer, Fits Bolt Size 7/8" , 18-8 Stainless Steel Plain Finish, 2 PK WASB78W8
- ZORO SELECT Flat Washer, Fits Bolt Size 1/2" , Steel Zinc Yellow Finish, 550 PK B38131.050.0001
- ZORO SELECT Flat Washer, Fits Bolt Size 1/2X1" , Steel Zinc Plated Finish, 500 PK 50WFBW
- ZORO SELECT Flat Washer, Fits Bolt Size M4 , Stainless Steel Plain Finish, 50 PK M51420.040.0001
- ZORO SELECT Flat Washer, Fits Bolt Size 3/8" , Steel Zinc Yellow Finish, 50 PK HU-0375USSHZYBAGGR
- Zoro Select General Washers