Banjo
3" Female Coupler x Hose Shank Cam Lever Coupling
Mfr # 300C
Zoro # G2873866
$24.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Couplers
- Body Material Polypropylene
- Coupling Type Type C
- Connection Type Hose Shank
- Coupler Size 3"
Explore More Products
- BANJO 4" Male Adapter x MNPT Cam Lever Coupling 400F
- BANJO 3" Male Adapter x FNPT Cam Lever Coupling 300A
- BANJO 2-1/2" Polypropylene Female Dust cap 250CAP
- BANJO 3In Viton Coupling Gasket 300GV
- BANJO 1" Female Coupler Dust Cap 100125CAP
- BANJO 1" Female Coupler x FNPT Cam Lever Coupling 100D
- BANJO 90 Degree Female 1 1/2 150C90
- BANJO Impeller Bolt Gasket 12774VA
- BANJO 2In Cast Iron Pump, 5 HP, Cast iron, 2" Inlet 200PIH5V
- DIXON Cam and Groove Adapter, 2 in, Butt Weld x Socket Weld, 316 SSss Steel 200AWBPSTSS
- ZORO SELECT 2" Male Adapter Dust Plug with Handle SBM-2PG
- Banjo Fittings