Tough Guy
Pipe Brush, 13 in L Handle, 5 in L Brush, Yellow, Polypropylene, 18 in L Overall
Mfr # 2VGZ6
Zoro # G2875196
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Pipe Brush
- Brush Length 5 in
- Handle Length 13 in
- Bristle Material Nylon
- Handle Material Polypropylene
Explore More Products
- TOUGH GUY Pipe Brush, 13 in L Handle, 5 in L Brush, Red, Polypropylene, 18 in L Overall 2VGZ5
- TOUGH GUY Pipe Brush, 13 in L Handle, 5 in L Brush, Blue, Polypropylene, 18 in L Overall 2VGZ3
- TOUGH GUY Pipe Brush, 13 in L Handle, 5 in L Brush, White, Polypropylene, 18 in L Overall 2RVF1
- TOUGH GUY Pipe Brush, 31 in L Handle, 5 in L Brush, Brown, Polypropylene, 36 in L Overall 2VHC2
- TOUGH GUY 1 in W Bench Brush, Soft, 5 1/4 in L Handle, 6 3/4 in L Brush, Red, Plastic, 12 in L Overall 48LZ28
- TOUGH GUY 1 1/2 in W Bench Brush, Soft, 5 in L Handle, 8 in L Brush, Yellow, Plastic, 13 in L Overall 3NB68
- TOUGH GUY Pipe Brush, 13 in L Handle, 5 in L Brush, Tan, Polypropylene, 18 in L Overall 2VGZ7
- TOUGH GUY Tube Brush, 2 in L Handle, 5 in L Brush, 7 1/2 in L Overall 2XTE4
- TOUGH GUY Scrub Brush, Straight, Poly, 20", Red 807N42
- DRILL BRUSH POWER SCRUBBER BY USEFUL PRODUCTS 5 in W 5 in L Brush, Red 5in-Lim-Red-Short-QC
- TOUGH GUY Tube and Pipe Brush, 3 1/2 in L Handle, 4 1/2 in L Brush, White, Stainless steel, 7 in L Overall 2KVF1
- Tough Guy Brushes