Carhartt
Pants, Blue, Cotton, 36 x 36 In.
Mfr # FRB100-DNM 36 36
Zoro # G2875336
$74.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ATPV Rating 16 cal/sq cm
- Gender Men's
- Arc Flash PPE Category 2
- Fits Waist Size 36 in
- Material Trade Name 100% Cotton
Explore More Products
- CARHARTT Pants, Blue, Cotton, 36 x 34 In. FRB100-DNM 36 34
- CARHARTT Pants, Blue, 38 x 30 In., 15.2 cal/cm2 FRB13-DNM 38 30
- CARHARTT Carhartt Pants, Blue, Cotton/Nylon FRB159-DNY 32 30
- CARHARTT Carhartt Pants, Blue, Cotton/Nylon FRB159-DNY 38 34
- CARHARTT BN3574 M FR RF Rlxd Ft Cnvs Crg Wrk Pnt 104205-DKH
- CARHARTT Carhartt Pants, Blue, Cotton/Nylon FRB159-DNY 40 32
- CARHARTT BN3574 M FR RF Rlxd Ft Cnvs Crg Wrk Pnt 104205-I26
- CARHARTT BD4633 M FR Force RF Rlxd Fit Jean 104633-I32
- CARHARTT BN3574 M FR RF Rlxd Ft Cnvs Crg Wrk Pnt 104205-DKH
- TRU-SPEC Tactical Shorts, 32" Sz, Waist 31" to 33" 4269
- CARHARTT Carhartt Denim Jeans, Waist 32", Inseam 32" FRB100-DNM 32 32
- Carhartt Workwear and Protective Clothing