Ntn
Radial Ball Bearing, Open, 35mm Bore Dia
Mfr # 6007C3
Zoro # G2875397
$15.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Open
- Single Row/Double Row Single Row
- Bore Dia. 35 mm
- Cage Material Steel
- Seal/Shield Type Open
Explore More Products
- NTN R4Z, RadialDeep Groove Ball Brg 025 In Id X 0625 In Od X 0196 In W Double Shielded R4Z
- NTN Radial Ball Bearing, Shielded, 20mm Bore 6004ZZC3/L627
- NTN Radial/Deep Groove Ball Brg - 20 Mm Id X 47 Mm Od X 15.875 Mm W; Single Seal & Single Shield 87504/5C
- NTN NTN 1210, SelfAligning Ball Bearing 50 Mm Id X 90 Mm Od X 20 Mm W Cylindrical Bore Open 1210
- NTN Radial Bearing, Shield, 0.5000 In. Bore R8ZZC3/5C
- NTN Radial Ball Bearing, Sealed, 12mm Bore Dia 6201LLBC3/L627
- NTN Self-Aligning Ball Bearing - 65 MM Id X 140 MM Od X 33 MM W; Tapered Bore; Open 1313KC3
- NTN RadialDeep Groove Ball Brg 25 Mm Id X 52 Mm Od X 15 Mm W Open, 6205NR C3 6205NR C3
- NTN Radial/Deep Groove Ball Bearing 6808ZZNR
- NTN NTN 6000LU, RadialDeep Groove Ball Bearing 10 Mm Id X 26 Mm Od X 8 Mm W, Single Sealed 6000LU
- FAG BEARINGS FAG-6012 2RSR, Deep Groove Ball Bear, SRow 90140Mm, 6012 2RSR 6012 2RSR
- Ntn Radial Ball Bearings