Liberty Pumps
21" x 30" 4/10 HP 41.0 gal. Simplex Sewage System 115V
Mfr # P372LE41/A2
Zoro # G2875564
Free Shipping & Returns
$920.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Phase 1
- Outlet 2"
- Max. Dia. Solids 2"
- Voltage - Pumps 115VAC
- HP 4/10
Explore More Products
- LIBERTY PUMPS 21" x 30" 1/2 HP 41.0 gal. Simplex Sewage System 208/230V P372LE52/A2
- LIBERTY PUMPS 21" x 30" 1/2 HP 41.0 gal. Simplex Sewage System 115V P372LE51/A2
- LIBERTY PUMPS 24" x 24" 1/2 HP 41.0 gal. Simplex Sewage System 115V P382LE51SD-2
- LIBERTY PUMPS 24" x 24" 1/2 HP 41.0 gal. Simplex Sewage System 115V P382LE51
- LIBERTY PUMPS Sewage System, 4/10 HP P382LE41/A2
- LIBERTY PUMPS 24" x 24" 4/10 HP 41.0 gal. Simplex Sewage System 115V P382LE41
- LIBERTY PUMPS 24" x 24" 4/10 HP 41.0 gal. Simplex Sewage System 115V P382LE41SD-2/A2W
- LIBERTY PUMPS 24" x 24" 4/10 HP 41.0 gal. Simplex Sewage System 115V P382LE41SD-2
- LIBERTY PUMPS 24" x 24" 1 HP 41.0 gal. Simplex Sewage System 115V P382PRG101SD-2/A2W
- ZOELLER 24" x 24" Sewage System, 1/2HP, Vertical Switch, 115V 912-1116
- ZOELLER Sewage Basin Inlet 4" 30 gal. 31-0080
- Liberty Pumps Sewage Systems & Basins