Continental
3/8" x 50 ft Nitrile Coupled Multipurpose Air Hose 300 psi YL
Mfr # 20071009
Zoro # G2875616
$67.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pneumatic Hose Length 50 ft.
- Tube Material Nitrile Oil Resistant
- Cover Material Nitrile Oil Resistant
- Hose Media Air, Mild Chemicals, Water
- Pneumatic Hose Temp. Range -20 Degrees to 190 Degrees F
Explore More Products
- CONTINENTAL 3/8" x 25' Yellow EPDM Rubber Air Hose, 300 PSI, 3/8" MNPT x MNPT HZY03830-25-11
- CONTINENTAL Air Hose, 1/4"I.D., 15 ft. HZB02520-15-31-G
- CONTINENTAL 1/2" x 25' Yellow EPDM Rubber Air Hose, 300 PSI, Bulk Hose HZY05030-25
- CONTINENTAL Variflex 300 3/8"x500ft Reel 20025502
- CONTINENTAL Air Hose, 1/4" ID x 100 ft., Red HZR02525-100-G
- CONTINENTAL 3/8" x 50 ft PVC Coupled Multipurpose Air Hose 300 psi YL 20307565
- CONTINENTAL Air Hose, 3/8"I.D., 5 ft. HZR03825-05-33-G
- CONTINENTAL 3/4" x 5' Green EPDM Air Hose, 300 PSI, 3/4" Ind. Interchange M+F QC HZG07530-05-51
- CONTINENTAL 3/4" x 50' Green EPDM Air Hose, 300 PSI, 3/4" Ind. Interchange M+F QC HZG07530-50-51
- CONTINENTAL CONTITECH 1" x 25 ft PVC Coupled Multipurpose Air Hose 250 psi GY PLG10025-25-11
- CONTINENTAL 1/2" x 500 ft Nitrile Bulk Multipurpose Air Hose 250 psi RD 10A250
- Continental Air Hoses