Speedaire
Air Cylinder, 6 in Bore, 6 in Stroke, NFPA Double Acting
Mfr # 4MU55
Zoro # G2875993
Free Shipping & Returns
$920.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Action Double Acting
- Bore Dia. 6 in
- Max. Pressure 250 psi
- Body Material Steel
- Rod Dia. 1.375 in
Explore More Products
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 24 in Stroke, Round Body Double Acting 5VNJ2
- SPEEDAIRE Air Cylinder, 3/4 in Bore, 2 in Stroke, Round Body Single Acting 5ZEJ4
- SPEEDAIRE Air Cylinder, 2 1/2 in Bore, 4 in Stroke, Round Body Double Acting 6CPY6
- SPEEDAIRE Air Cylinder, 2 in Bore, 8 in Stroke, Round Body Double Acting 5VMR9
- SPEEDAIRE Air Cylinder, 1 1/4 in Bore, 5 in Stroke, Round Body Single Acting 5ZEA0
- SPEEDAIRE Air Cylinder, 1 1/16 in Bore, 1 in Stroke, Round Body Single Acting 5ZEN4
- SPEEDAIRE Air Cylinder, 1 1/8 in Bore, 2 in Stroke, Round Body Double Acting 5VMH7
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 3 1/2 in Stroke, NFPA Double Acting 5VKX5
- SPEEDAIRE Air Cylinder, 25 mm Bore, 100 mm Stroke, ISO Double Acting C85F25-100
- SPEEDAIRE Air Cylinder, 3 1/4 in Bore, 18 in Stroke, NFPA Double Acting 5UZK9
- PARKER Air Cylinder, 1 1/4 in Bore, 3 in Stroke, Round Body Double Acting 1.25DXPSR03.00
- Speedaire Pneumatic System Components